Shop WESTGATE
See all product information
Create Account
Round Garage and Ceiling Lights, Wht, 40W/60W/80W, 10800LM, 120-277V, Sensor Rdy, Emergency Backup
- Mfr # CXER-40-80W-MCTP-SR-EM-WH
- Zoro # G711673071
product price:
$
393.99
/ea
Free Shipping & Returns
Key Features
Length
12.2 in
Height
46.7 in
Finish
White
Light Bulb Wattage
40W/60W/80W
Lumens
6750
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CXER-40-80W-MCTP-SR-EM-WH
- Zoro #
- G711673071
- UPC #
- 845060091724
- Country of Origin
- China
Dimensions
- Length
- 12.2 in
- Width
- 2 in
- Height
- 46.7 in
Details
- Item
- Recessed Lighting
- Finish
- White
- Light Bulb Wattage
- 40W/60W/80W
- Lumens
- 6750
- Color Temp
- 30K/40K/50K
Description
- •Ideal for indoor parking lots, commercial buildings, schools, warehouses, retail centers, apartment complexes. Designed for 9 to 16-foot mounting.
- •Stamped Galvanized Steel With Prismatic Polycarbonate Lens Redesigned For LED - White
- •Factory-Installed Options: Battery Backup,Motion Sensor
- •Designed for 9 to 16 Foot Mounting Heights
- •Wattage: 40W/60W/80W
- •Color Temperature: 3000K/4000K/5000K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.