
Round Hazardous Location Flood/Highbay Light Jelly-Jar Wire Guard
Mfr # EXPR-30-60W-WGU
Zoro # G411695120
product price: $62.15
/eaKey Features
Lumens
10000
Fixture Wattage
30W/60W/100W/150W
Length (In.)
12.4 in
Width (In.)
1.77 in
Finish
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EXPR-30-60W-WGU
Zoro #
G411695120
UPC #
845060091229
Country of Origin
China
Dimensions
Length (In.)
12.4 in
Width (In.)
1.77 in
Height (In.)
23.03 in
Details
Item
Outdoor Garage Light
Lumens
10000
Fixture Wattage
30W/60W/100W/150W
Finish
Gray
Description
- •Warehouse, Factory And Workshops; Petroleum and Petrochemical Area, And Gas Stations Power, Railway, Ship Port, Public Security, Fire Protection And Other Fields
- •Jelly Jar Wire Guard - Grey Finish
- •Aluminum Alloy Housing
- •Voltage: 120~277V AC 60Hz & 480V AC 60Hz
- •Wattage: 30W/60W/100W/150W
- •Color Temperatures: 5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.