Zoro Homepage

Round Hazardous Location Flood/Highbay Lights, 150W, 5000K, 480V

  • Mfr # EXPR-150W-50K-480V

  • Zoro # G511695204


product price: $1,028.99
/ea
Free Shipping & Returns

Key Features

Lumens
23250
Fixture Wattage
150W
Height (In.)
14.13 in
Color Temp.
5000K
Finish
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXPR-150W-50K-480V
Zoro #
G511695204
UPC #
845060091106
Country of Origin
China

Dimensions

Height (In.)
14.13 in
Length (In.)
3.75 in
Width (In.)
14 in

Details

Item
Outdoor Garage Light
Lumens
23250
Fixture Wattage
150W
Color Temp.
5000K
Finish
Gray

Description

  • •Warehouse, Factory And Workshops; Petroleum and Petrochemical Area, And Gas Stations Power, Railway, Ship Port, Public Security, Fire Protection And Other Fields
  • •Grey Finish
  • •Aluminum Alloy Housing
  • •Voltage: 480V AC 60Hz
  • •Wattage: 150W
  • •Color Temperatures: 5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.