Round w/Semi Top Cover Outdoor IP65 Double Lens 12W 650LM CRI90 Selectable CCT3000/4000/5000K WHITE
- Mfr # LRS-F-MCT-C90-WH
- Zoro # G824884784
product price:Â
$
82.79
/ea
Key Features
Max. Fixture Wattage
12W
Housing Finish
White
BUG Rating
B0-U3-G1
Fixture Height
6.7 in
Weight
1.96 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRS-F-MCT-C90-WH
- Zoro #
- G824884784
- UPC #
- 845060063455
- Country of Origin
- China
- Max. Fixture Wattage
- 12W
- Housing Finish
- White
- BUG Rating
- B0-U3-G1
- Item
- Outdoor Ip65 Double Lens 12W 120V 650Lm Cri90 Select 30/40/50K Es T24
- Weight
- 1.96 lb
- Fixture Voltage
- 120V
- Rated Life
- 70,000hr
- Lens Type
- Dual Polycarbonate Lens
- Color Temperature
- 3000 K, 4000 K, 5000 K
- CRI
- >90
- Lighting Technology
- Lumileds
- Power Factor
- >90
- IP Rating
- IP44
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Beam Angle
- 90° x 110°
- Fixture Housing Material
- Die-cast aluminum
- Standards
- ETL
- Lumens
- 650LM
Dimensions
- Fixture Height
- 6.7 in
- Length
- 6.7 in
- Width
- 4.0 in
Description
The Westgate LRS-F-MCT-C90-WH is a outdoor ip65 double lens 12w 120v 650lm cri90 select 30/40/50k es t24. It delivers 650LM of 3000K/4000K/5000K light at 12W. Operates on 120V input power. Constructed of die-cast aluminum in a white finish. Key specifications: CRI >90, power factor >90, beam angle 90 Deg x 110 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP44 ingress protection, BUG rating B0-U3-G1. Light source: Lumileds. Lens: Dual Polycarbonate Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.