RSLC6-BF-30K6 INCH ROUND TRIM FOR RSL6 SERIES. OIL-RUBBED BRONZE
- Mfr # RSLC6-BF-30K
- Zoro # G502637893
product price:
$
38.39
/ea
Key Features
Watts
12W
IP Rating
IP54
Voltage
120V to 277V
Color
White
Material
Die-cast Aluminum. Powder-Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSLC6-BF-30K
- Zoro #
- G502637893
- UPC #
- 845060057850
- Country of Origin
- Unknown
- Watts
- 12W
- IP Rating
- IP54
- Voltage
- 120V to 277V
- Color
- White
- Material
- Die-cast Aluminum. Powder-Coated
Description
Die-cast aluminum with white powder coat finish Optics: White translucent acrylic lens CRI: >80 Working voltage: 120-277V AC Beam Spread: 100-110° Dimmable Power factor: 90% + Air-tight and damp location approved Maximum Ambient Temperature: -40°F~104°F 5000 Hours, 5-year warranty ETL-listed Energy Star-rated
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.