RSLC8-BF-40K120/277V 6in BAFFLE ROUND SLIM PANEL LIGHT, 900LM 50K, 90 CRI, 0-10V, UL ES JA8

  • Mfr # RSLC8-BF-40K

  • Zoro # G702638201


product price:  $47.85
/ea

Key Features

Material
Die-cast Aluminum. Powder-Coated
Voltage
120-277V
Color
White
IP Rating
IP54
Watts
24W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSLC8-BF-40K
Zoro #
G702638201
UPC #
845060057898
Country of Origin
Unknown

Details

Material
Die-cast Aluminum. Powder-Coated
Voltage
120-277V
Color
White
IP Rating
IP54
Watts
24W

Description

Die-cast aluminum with white powder coat finish Optics: White translucent acrylic lens CRI: >80 Working voltage: 120-277V AC Beam Spread: 100-110° Dimmable Power factor: 90% + Air-tight and damp location approved Maximum Ambient Temperature: -40°F~104°F 5000 Hours: 5-year warranty ETL-listed Energy Star-rated'

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.