SCO-4FT-40W-MCT-WW4FT 2in MICRO OPTIC LINEAR LIGHT, 40W 4000LM 3CCT 35/40/50K, BLK/WHT

  • Mfr # SCO-4FT-40W-MCT-WW

  • Zoro # G602638332


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Watts
40W
Lumens
3760LM
Material
Aluminum
Color
White
CRI
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCO-4FT-40W-MCT-WW
Zoro #
G602638332
UPC #
845060077841
Country of Origin
Unknown

Details

Watts
40W
Lumens
3760LM
Material
Aluminum
Color
White
CRI
80

Description

Voltage: 120~277VAC 50/60Hz Ambient Temperature: -13°F~104°F Dimmable: 0~10V dimmable CRI:>80 Power Factor:>0.95 Efficacy: 110LM/W IP Rating: IP54 Life Span: 50:000 hours Housing: White: Aluminum Lens: Frosted Polycarbonate'

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.