SCPP-UD-4FT-60W-50K-DLED SUSPENDED 2/3 LOUVER & PERF. CENTER BASKET LIGHT (UP/DOWN)

  • Mfr # SCPP-UD-4FT-60W-50K-D

  • Zoro # G702638362


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Watts
40W/20W OR 60W
Lumens
4400LM/2100LM
CRI
>80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCPP-UD-4FT-60W-50K-D
Zoro #
G702638362
UPC #
845060049343
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
40W/20W OR 60W
Lumens
4400LM/2100LM
CRI
>80

Description

4 Feet long
Voltage: 120~277VAC 50/60Hz
Wattage: Up/Down: 40W/20W
Ambient Temperature: -13oF~104oF
Dimmable: 0~10V dimmable
CRI:>80
Power Factor:>0.95
Efficacy: 110LM/W
IP Rating: IP20
Life Span: 50,000 hours
Housing: Anodized Aluminum
Lens: Louver Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.