Shop WESTGATE
See all product information
Create Account
SCX 2.75in 3FT LINEAR 30W 30K/35K/40K/50K, White
- Mfr # SCX-3FT-30W-MCT4-D
- Zoro # G024886298
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Fixture Temp. Range
-13°F to 104°F
Lens
Opal Polycarbonate
Color Temperature
3000 K, 3500 K, 4000 K, 5000 K
Length
35.71 in
Power Factor
>0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCX-3FT-30W-MCT4-D
- Zoro #
- G024886298
- UPC #
- 845060056815
- Country of Origin
- China
- Fixture Temp. Range
- -13°F to 104°F
- Lens
- Opal Polycarbonate
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K
- Power Factor
- >0.95
- Housing Finish
- White
- Fixture Housing Material
- Aluminum Housing
- Weight
- 4.85 lb
- Lumens
- 3300LM
- Voltage
- 120V AC to 277V AC
- Rated Life
- 50,000hr
- CRI
- >80
- IP Rating
- IP54
- Max. Fixture Wattage
- 30W
- Lighting Technology
- LED
- Fixture Item
- Scx 2.75In 3Ft Linear 30W 30K/35K/40K/50K
- Standards
- UL
- Dimmable
- 0~10V Dimmable
Dimensions
- Length
- 35.71 in
- Height
- 3.35 in
- Width
- 2.76 in
Description
The Westgate SCX-3FT-30W-MCT4-D is a scx 2.75in 3ft linear 30w 30k/35k/40k/50k. It delivers 3300LM of 30K/35K/40K/50K light at 30W. Operates on 120-277VAC input power. Constructed of aluminum housing in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF to 104 DegF, 50,000hr rated life, IP54 ingress protection. Light source: LED. Lens: Opal Polycarbonate. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.