Zoro Homepage

SCX-2FT-20W-MCT4-DSCX SUPERIOR ARCHITECTURAL SERIES

  • Mfr # SCX-2FT-20W-MCT4-D

  • Zoro # G102638474


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277VAC
Watts
20W
Lumens
2200LM
Color
White
CRI
>80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCX-2FT-20W-MCT4-D
Zoro #
G102638474
UPC #
845060056808
Country of Origin
Unknown

Details

Voltage
120-277VAC
Watts
20W
Lumens
2200LM
Color
White
CRI
>80
Material
Aluminum Housing
IP Rating
65
Beam Angle
90°

Description

Voltage: 120~277VAC 50/60Hz
Ambient Temperature: -13°F~104°F
Dimmable: 0~10V dimmable
CRI:>80
Power Factor:>0.95
Efficacy: 110LM/W
IP Rating: IP54
Life Span: 50,000 hours
Housing: White, Aluminum
Lens: Frosted Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.