Shop WESTGATE
Create Account
SCX 2FT RGB AND CCT BLUETOOTH APP AND REMOTE 20W 0-10V 2.5W RGB, White
- Mfr # SCX-2FT-RGBWW-BT
- Zoro # G624885776
product price:Â
$
206.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCX-2FT-RGBWW-BT
- Zoro #
- G624885776
- UPC #
- 840378321624
- Country of Origin
- China
Description
The Westgate SCX-2FT-RGBWW-BT is a scx 2ft RGB and CCT bluetooth app and remote 20w 0-10v 2.5w RGB. It delivers 110LM/W of RGB light at 20W. Operates on 120-277V input power. Constructed of aluminum in a white finish. Dimming: 0-10V. Key specifications: CRI 80, power factor >0.9, THD <20, beam angle H105.3 V102.8, operating temperature -20-+40, >5whr rated life, IP20 ingress protection, BUG rating B1 U2 G1. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.