SCXA 2FT ARCHITECTURAL 2in 50D OPTICS SELECT WATTS CCT WH, 10W/15W/20W, 30K/35K/40K, White
- Mfr # SCXA2-2FT-20W-MCTP-WW
- Zoro # G624885844
product price:Â
$
150.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCXA2-2FT-20W-MCTP-WW
- Zoro #
- G624885844
- UPC #
- 840378308342
- Country of Origin
- China
Description
The Westgate SCXA2-2FT-20W-MCTP-WW is a scxa 2ft architectural 2in 50d optics select watts CCT wh. It delivers 100LM/W of 30K/35K/40K light at 10W/15W/20W. Operates on 120-277V input power. Constructed of aluminum in a white finish. Dimming: 0-10. Key specifications: CRI 80, power factor >0.92, THD <19, beam angle H41.6 V33.2, operating temperature -30-+40, 50000 rated life, 20 ingress protection. Light source: 2835. Lens: optic lense. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.