SCX 2in 4FT LINEAR 40W 30K/35K/40K/50K, White
- Mfr # SCX2-4FT-40W-MCT4-D
- Zoro # G424884696
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP54
Lighting Technology
LED
Length
47.44 in
Rated Life
50,000hr
Max. Fixture Wattage
40W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCX2-4FT-40W-MCT4-D
- Zoro #
- G424884696
- UPC #
- 845060057010
- Country of Origin
- China
Dimensions
- Length
- 47.44 in
- Height
- 3.35 in
- Width
- 2.0 in
Details
- IP Rating
- IP54
- Lighting Technology
- LED
- Rated Life
- 50,000hr
- Max. Fixture Wattage
- 40W
- Fixture Item
- Scx 2In 4Ft Linear 40W 30K/35K/40K/50K
- Weight
- 6.17 lb
- Lens
- Opal Polycarbonate
- Housing Finish
- White
- Fixture Temp. Range
- -13°F to 104°F
- Power Factor
- >0.95
- Standards
- UL
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K
- Dimmable
- 0~10V Dimmable
- Lumens
- 4400LM
- CRI
- >80
- Voltage
- 120V AC to 277V AC
- Fixture Housing Material
- Aluminum Housing
Description
The Westgate SCX2-4FT-40W-MCT4-D is a scx 2in 4ft linear 40w 30k/35k/40k/50k. It delivers 4400LM of 30K/35K/40K/50K light at 40W. Operates on 120-277VAC input power. Constructed of aluminum housing in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF to 104 DegF, 50,000hr rated life, IP54 ingress protection. Light source: LED. Lens: Opal Polycarbonate. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.