Shop WESTGATE
Create Account
SCX 6in 3FT 30/38/45W 30/35/40/50K 120-277V 0-10V LINKABLE, 30K/35K/40K/50K, White
- Mfr # SCX6-3FT-30-45W-MCTP
- Zoro # G024885710
product price:Â
$
412.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCX6-3FT-30-45W-MCTP
- Zoro #
- G024885710
- UPC #
- 845060078503
- Country of Origin
- China
Description
The Westgate SCX6-3FT-30-45W-MCTP is a scx 6in 3ft 30/38/45w 30/35/40/50k 120-277v 0-10v linkable. It delivers 110LM/W of 30K/35K/40K/50K light at 30/38/45W. Operates on 120-277VAC input power. Constructed of aluminum housing in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF to 104 DegF, 50,000hr rated life, IP54 ingress protection. Light source: LED. Lens: Opal Polycarbonate. Certifications: UL, DLC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.