Shop WESTGATE
See all product information
Create Account
T5 INT. DRVR 47-INCH 16W 30K FROSTED DIMMABLE ETL, 3000K
- Mfr # T5-47IN-16W-30K-D
- Zoro # G524885722
product price:Â
$
25.25
/ea
Key Features
Fixture Item
T5 Int. Drvr 47-Inch 16W 30K Frosted Dimmable ETL
Height
1.36 in
Voltage
120V AC
Length
47.13 in
Weight
0.6 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T5-47IN-16W-30K-D
- Zoro #
- G524885722
- UPC #
- 845060034547
- Country of Origin
- China
- Fixture Item
- T5 Int. Drvr 47-Inch 16W 30K Frosted Dimmable ETL
- Voltage
- 120V AC
- Weight
- 0.6 lb
- Lens
- Frosted Lens
- Lighting Technology
- SMD Chip 2835
- CRI
- >80
- Color Temperature
- 3000 K
- Dimmable
- TRIAC dimming
- Fixture Housing Material
- Glass
- Rated Life
- 50,000hr
- Standards
- UL, DLC
- Beam Angle
- 140º
- Fixture Temp. Range
- -4°F to 104°F
- Max. Fixture Wattage
- 16W
- IP Rating
- IP20
- Power Factor
- ≥0.9
- Lumens
- 1840LM
Dimensions
- Height
- 1.36 in
- Length
- 47.13 in
- Width
- 0.88 in
Description
The Westgate T5-47IN-16W-30K-D is a t5 int. drvr 47-inch 16w 30k frosted dimmable ETL. It delivers 1840LM of 3000K light at 16W. Operates on 120VAC input power. Constructed of glass. Dimming: TRIAC dimming. Key specifications: CRI >80, power factor >/=0.9, beam angle 140 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: SMD Chip 2835. Lens: Frosted Lens. Certifications: UL, DLC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.