Shop WESTGATE
Create Account
SCX QUARTER OF 48in CIRCLE 25W 4CCT 30/35/40/50K, 30K/35K/40K/50K, White
- Mfr # SCXC-Q48-25W-MCT4
- Zoro # G524885838
product price:Â
$
223.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCXC-Q48-25W-MCT4
- Zoro #
- G524885838
- UPC #
- 845060085907
- Country of Origin
- China
Description
The Westgate SCXC-Q48-25W-MCT4 is a scx quarter of 48in circle 25w 4cct 30/35/40/50k. It delivers 2750LM of 30K/35K/40K/50K light at 25W. Operates on 120-277V input power. Constructed of aluminium in a white finish. Dimming: 0-10V. Key specifications: CRI >80, power factor >0.9, THD <19, beam angle H108.6 V107.5, operating temperature :-30 - 40 DegC(-22 DegF to +104 DegF), 50,000hr rated life, IP20 ingress protection, BUG rating B2 U2 G1. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.