Shop WESTGATE
See all product information
Create Account
LED SUSPENDED 2/3 LOUVER & PERF. CENTER BASKET LIGHT (UP/DOWN), 40W/20W OR 60W, 5000K, White
- Mfr # SCPP-UD-4FT-60W-50K-D
- Zoro # G424886508
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Power Factor
>0.95
Dimmable
0~10V Dimmable
Standards
UL
Fixture Item
LED Suspended 2/3 Louver & Perf. Center Basket Light (Up/Down)
Color Temperature
5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCPP-UD-4FT-60W-50K-D
- Zoro #
- G424886508
- UPC #
- 845060049343
- Country of Origin
- China
Dimensions
- Length
- 47.5 in
- Width
- 11.8 in
- Height
- 3.5 in
Details
- Power Factor
- >0.95
- Dimmable
- 0~10V Dimmable
- Standards
- UL
- Fixture Item
- LED Suspended 2/3 Louver & Perf. Center Basket Light (Up/Down)
- Color Temperature
- 5000 K
- IP Rating
- IP20
- Voltage
- 120V to 277V
- Weight
- 10.8 lb
- Fixture Temp. Range
- -13°F~104°F
- Housing Finish
- White
- Lens
- Louver lens
- Fixture Housing Material
- Anodized Aluminum
- Lighting Technology
- LED
- Lumens
- 4400LM/2100LM
- CRI
- >80
- Rated Life
- 50,000hr
- Max. Fixture Wattage
- 40W/20W OR 60W
Description
The Westgate SCPP-UD-4FT-60W-50K-D is a LED suspended 2/3 louver & perf. center basket light (up/down). It delivers 4400LM/2100LM of 5000K light at 40W/20W OR 60W. Operates on 120-277V input power. Constructed of anodized aluminum in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF-104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: LED. Lens: Louver lens. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.