SCX4-6FT-60W-MCT4-DSCX 4in 3FT LINEAR 30W 30K/35K/40K/50K

  • Mfr # SCX4-6FT-60W-MCT4-D

  • Zoro # G302637963


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Watts
60W
Lumens
6600LM
Color
White
IP Rating
IP20
Beam Angle
120°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCX4-6FT-60W-MCT4-D
Zoro #
G302637963
UPC #
845060057119
Country of Origin
Unknown

Details

Watts
60W
Lumens
6600LM
Color
White
IP Rating
IP20
Beam Angle
120°
Material
Aluminum Housing
CRI
>80

Description

Voltage: 120~277VAC 50/60Hz Ambient Temperature: -13°F~104°F Dimmable: 0~10V dimmable CRI:>80 Power Factor:>0.95 Efficacy: 110LM/W IP Rating: IP54 Life Span: 50,000 hours Housing: White, Aluminum Lens: Frosted Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.