Shop WESTGATE
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SCX 2in 8FT LINEAR 80W 30K/35K/40K/50K, White
- Mfr # SCX2-8FT-80W-MCT4-D
- Zoro # G024886014
product price:Â
$
358.99
/ea
Key Features
Width
2.0 in
Fixture Housing Material
Aluminum Housing
Housing Finish
White
Lighting Technology
LED
Voltage
120V AC to 277V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCX2-8FT-80W-MCT4-D
- Zoro #
- G024886014
- UPC #
- 845060057034
- Country of Origin
- China
- Fixture Housing Material
- Aluminum Housing
- Housing Finish
- White
- Lighting Technology
- LED
- Voltage
- 120V AC to 277V AC
- Fixture Item
- Scx 2In 8Ft Linear 80W 30K/35K/40K/50K
- Lens
- Opal Polycarbonate
- Power Factor
- >0.95
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K
- Lumens
- 8800LM
- IP Rating
- IP54
- Max. Fixture Wattage
- 80W
- CRI
- >80
- Standards
- UL
- Dimmable
- 0~10V Dimmable
- Fixture Temp. Range
- -13°F to 104°F
- Rated Life
- 50,000hr
- Weight
- 11.24 lb
Dimensions
- Width
- 2.0 in
- Length
- 94.49 in
- Height
- 3.35 in
Description
The Westgate SCX2-8FT-80W-MCT4-D is a scx 2in 8ft linear 80w 30k/35k/40k/50k. It delivers 8800LM of 30K/35K/40K/50K light at 80W. Operates on 120-277VAC input power. Constructed of aluminum housing in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF to 104 DegF, 50,000hr rated life, IP54 ingress protection. Light source: LED. Lens: Opal Polycarbonate. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.