Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCXR-4FT-40W-MCT4-DSCX SUPERIOR ARCHITECTURAL SERIES

  • Mfr # SCXR-4FT-40W-MCT4-D

  • Zoro # G502638012


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Watts
40W
Lumens
4400LM
Material
Aluminum Housing
CRI
>80
IP Rating
IP20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCXR-4FT-40W-MCT4-D
Zoro #
G502638012
UPC #
845060057669
Country of Origin
Unknown

Details

Watts
40W
Lumens
4400LM
Material
Aluminum Housing
CRI
>80
IP Rating
IP20
Color
White
Beam Angle
120°

Description

Voltage: 120~277VAC 50/60Hz Ambient Temperature: -13°F~104°F Dimmable: 0~10V dimmable CRI:>80 Power Factor:>0.95 Efficacy: 110LM/W IP Rating: IP54 Life Span: 50,000 hours Housing: White, Aluminum Lens: Frosted Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.