Shop WESTGATE
See all product information
Create Account
SDL2S-BF-27K-WHROUND SCX 3.5in DIA. 4FT LINEAR 40W 30K/35K/40K/50K
- Mfr # SDL2S-BF-27K-WH
- Zoro # G302638335
product price:
$
23.55
/ea
Key Features
Color
White
Material
Die-Cast Aluminum
Voltage
120V AC
Watts
8W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDL2S-BF-27K-WH
- Zoro #
- G302638335
- UPC #
- 845060030471
- Country of Origin
- Unknown
- Color
- White
- Material
- Die-Cast Aluminum
- Voltage
- 120V AC
- Watts
- 8W
Description
Die-cast aluminum with white powder coat finish
Pot light housing is not required even for insulated ceilings
CRI: >80
Working voltage: 120V AC
Beam Spread: 100-110°
Dimmable
Power factor: 90% +
Air-tight and damp location approved
Maximum Ambient Temperature: -40°F~104°F
5000 Hours, 5-year warranty
ETL-listed
Energy Star-rated
Pot light housing is not required even for insulated ceilings
CRI: >80
Working voltage: 120V AC
Beam Spread: 100-110°
Dimmable
Power factor: 90% +
Air-tight and damp location approved
Maximum Ambient Temperature: -40°F~104°F
5000 Hours, 5-year warranty
ETL-listed
Energy Star-rated
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.