Zoro Homepage

SDL4-BF-30K3" SQUARE ADJUSTABLE RECESSED LIGHT, 120V, 8W, 550LM, 5000K, CRI90, DIMMABLE

  • Mfr # SDL4-BF-30K

  • Zoro # G402631397


product price: $13.39
/ea

Key Features

Lumens
650LM
Voltage
120VAC
Watts
10W
CRI
90
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDL4-BF-30K
Zoro #
G402631397
UPC #
845060043921
Country of Origin
Unknown

Details

Lumens
650LM
Voltage
120VAC
Watts
10W
CRI
90
Color
White
Material
Die-Cast Aluminum

Description

Die-cast aluminum with white powder coat finish
Can rotate after installation to align
Optics: White translucent acrylic lens
Lens: 0.125" white translucent acrylic
CRI: 90
Working voltage: 120V AC
Dimmable
LED: Seoul DOB (Driver On Board) Technology
Power factor: 90% +
Suitable for damp locations when gasket is used
Maximum Ambient Temperature: 104°F
5-year warranty
ETL-listed
Energy Star-rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.