Security Light, Bronze Housing, IP65,100V~130V, 2 x12W Lamps, 900 Lumens Per Head

  • Mfr # SLE-120V-27K

  • Zoro # G502632058


product price:  $62.49
/ea

Key Features

Material
PVC Housing
Lumens
90LM
Voltage
120V
IP Rating
IP65
Watts
3W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLE-120V-27K
Zoro #
G502632058
UPC #
845060034660
Country of Origin
Unknown

Details

Material
PVC Housing
Lumens
90LM
Voltage
120V
IP Rating
IP65
Watts
3W

Description

Integrated LED weatherproof inside frost sealed glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.