Zoro Homepage

SFX-G5-RB Rotatable Base For SFX Series

  • Mfr # SFX-G5-RB

  • Zoro # G002632435


product price: $57.49
/ea

Key Features

IP Rating
IP65
Material
Aluminum
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFX-G5-RB
Zoro #
G002632435
UPC #
845060031027
Country of Origin
Unknown

Details

IP Rating
IP65
Material
Aluminum
Color
Black

Description

Housing: Die-cast aluminum housing with powder coat finish (Black)
Voltage: 120-277V AC
Cord type: 3' SJTW 18/3 AWG cable
Power Factor: .9~.97
Operating Temp: -40°F to 176°F
Up to 160 lumens per watt
CRI: >84
Philips Lumileds Luxeon 5050
Beam Angle: 30°
15KV Surge Protector Included
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.