Shop WESTGATE

SL-20W-50K-BZ-P2 x 10W LAMPS, 1300LM, 5000K CW, BRONZE HOUSING, W/ 100 Degree BEAM

  • Mfr # SL-20W-50K-BZ-P

  • Zoro # G402638006


product price:  $94.48
/ea

Key Features

Watts
20W
Lumens
1900LM
Color
Bronze
CRI
80
Voltage
120VAC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL-20W-50K-BZ-P
Zoro #
G402638006
UPC #
845060015683
Country of Origin
Unknown

Details

Watts
20W
Lumens
1900LM
Color
Bronze
CRI
80
Voltage
120VAC
Material
Die-Cast Aluminum With Powder Coat Finish

Description

Westgate dimming function security lights
Mounts flush on wall or 4" round weatherproof box
Housing: Die-cast aluminum with powder coat finish
High-impact Polycarbonate lens
CRI: 80
Operating Temp: -4°F to 104°F
Power factor: .90~.97
Sensor angle: 180o
Light beam angle: 120o (28W) - 100° (20W & 30W per head)
Voltage: 120V AC 50/60Hz
Suitable for Wet Locations, IP65
7-year warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.