Zoro Homepage

SL-20W-50K-WHDIMMABLE LED FLOOD LIGHTS

  • Mfr # SL-20W-50K-WH

  • Zoro # G402632196


product price: $51.69
/ea

Key Features

Material
Die-Cast Aluminum With Powder Coat Finish
Watts
20W
Voltage
120VAC
Lumens
2000LM
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-20W-50K-WH
Zoro #
G402632196
UPC #
845060001266
Country of Origin
Unknown

Details

Material
Die-Cast Aluminum With Powder Coat Finish
Watts
20W
Voltage
120VAC
Lumens
2000LM
Color
White
CRI
80

Description

Fits on a 4 weatherproof box, flush mounts on wall over a junction box or plaster ring, or over a 3 pancake box
Housing: Die-cast aluminum with powder coat finish
Cover type: clear lens
CRI: 80
Operating Temp: -4°F to 104°F
Power factor: .90~.97
Light beam angle: 100o
Voltage: 120V AC 50/60Hz
Suitable for Wet Locations, IP65
7-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.