SL-30W-30K-WH-PLED SEC LIGHTS W/PIR SENSOR, 120VAC, 180 Degree SENSOR, 100 Degree BEAM ANGLE (120 Degree 28W) 80% DIM

  • Mfr # SL-30W-30K-WH-P

  • Zoro # G402632554


product price:  $85.99
/ea
Free Shipping & Returns

Key Features

Voltage
120VAC
CRI
80
Watts
30W
Lumens
2800LM
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL-30W-30K-WH-P
Zoro #
G402632554
UPC #
845060015737
Country of Origin
Unknown

Details

Voltage
120VAC
CRI
80
Watts
30W
Lumens
2800LM
Color
White
Material
Die-Cast Aluminum With Powder Coat Finish

Description

Westgate dimming function security lights
Mounts flush on wall or 4" round weatherproof box
Housing: Die-cast aluminum with powder coat finish
High-impact Polycarbonate lens
CRI: 80
Operating Temp: -4°F to 104°F
Power factor: .90~.97
Sensor angle: 180o
Light beam angle: 120o (28W) - 100° (20W & 30W per head)
Voltage: 120V AC 50/60Hz
Suitable for Wet Locations, IP65
7-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.