Shop WESTGATE
See all product information
Create Account
SLE-12V-27K120V AC only, 3W, outdoor rated, fits on single gang "J" box. ETL rated.
Mfr # SLE-12V-27K
Zoro # G502632119
product price:Â
$
42.95
/ea
Key Features
Material
PVC Housing
Lumens
100LM
Voltage
12V
IP Rating
IP65
Watts
3W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLE-12V-27K
- Zoro #
- G502632119
- UPC #
- 845060034677
- Country of Origin
- Unknown
Details
- Material
- PVC Housing
- Lumens
- 100LM
- Voltage
- 12V
- IP Rating
- IP65
- Watts
- 3W
Description
Integrated LED weatherproof inside frost sealed glass.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.