
Slip Fitter for LXF and LF4Pro
Mfr # LFX-SF
Zoro # G711647454
product price: $75.25
/ea
Free Shipping & Returns
Key Features
Width
1.48 in
Depth
47.72 in
Length
23.74 in
Finish
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LFX-SF
Zoro #
G711647454
UPC #
845060072662
Country of Origin
China
Dimensions
Width
1.48 in
Depth
47.72 in
Length
23.74 in
Details
Item
Post Top Lighting
Finish
Bronze
Description
- •Bronze
- •Bronze optionall available in multiple finishes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.