SLR-4FT-40W-50K-D180 DEGREE PIR SENSOR WORK IN DARK WHEN MOTION BRONZE

  • Mfr # SLR-4FT-40W-50K-D

  • Zoro # G102638269


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Watts
40W
Lumens
4400LM
Color
White
CRI
>80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLR-4FT-40W-50K-D
Zoro #
G102638269
UPC #
845060006216
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
40W
Lumens
4400LM
Color
White
CRI
>80
Material
Steel Thickness: 24 Gauge
IP Rating
IP20

Description

White finish
Fits traditional 4Ft. strip lights
4 Feet long
Housing: Metal housing, White coated
Lens: Opal lens
Ceiling-mounted
Same footprint as traditional 2-lamp strip lights
Power: 40W
Voltage: 120~277V AC, 50/60Hz
Chip: Samsung
Dimmable 0~10V
CRI: >80
IP Rating: IP20
Mounting: Surface mount, wall mount or suspended
5 years warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.