Shop WESTGATE
Create Account
SMART INTEGRATED SOLAR STREET AND FLOOD LIGHT 50W 200 LM/W 3000K, 5000K, Grey
- Mfr # SOLN-50W-50K
- Zoro # G624885783
product price:Â
$
1,126.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SOLN-50W-50K
- Zoro #
- G624885783
- UPC #
- 840378303415
- Country of Origin
- China
Description
The Westgate SOLN-50W-50K is a smart integrated solar street and flood light 50w 200 lm/w 3000k. It delivers 10000LM of 5000K light at 50W. Operates on 12.8V 42AH input power. Constructed of iron in a grey finish. Key specifications: CRI >70, beam angle TYPE III, operating temperature -22 DegF-+140 DegF, 30,000hr rated life, IP65 ingress protection, BUG rating B2 U2 G2. Light source: Bridgelux 5050. Lens: Optical lens.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.