Shop WESTGATE
Create Account
SOLAR DECORATIVE AREA BELL MODEL B 20in, 50W TYPE 3, BLACK, 30K/40K/50K
- Mfr # DAB-SOL-B20-50W-MCT
- Zoro # G224886074
product price:Â
$
268.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DAB-SOL-B20-50W-MCT
- Zoro #
- G224886074
- UPC #
- 840378312332
- Country of Origin
- China
Description
The Westgate DAB-SOL-B20-50W-MCT is a solar decorative area bell model b 20in. It delivers 160LM/W of 30K/40K/50K light at 50W. Constructed of aluminium in a black finish. Key specifications: CRI >70, beam angle TYPEIII, operating temperature -4 DegF - 122 DegF, 30,000hr rated life, IP65 ingress protection. Light source: Lumileds 2835. Lens: Optic Lens.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.