Shop WESTGATE
See all product information
Create Account
Power & CCT Adj. Garden Post Top Lights, 60W/80W/100W, 3000K/4000K/5000K, 13000LM, 100-277V, GPET
- Mfr # GPET-60-100W-MCTP
- Zoro # G011673016
product price:Â
$
615.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
Watts
60W/80W/100W
Length
23.74 in
Height
47.72 in
Width
1.48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPET-60-100W-MCTP
- Zoro #
- G011673016
- UPC #
- 845060093346
- Country of Origin
- China
- Item
- Indoor Ceiling Lights
- Finish
- Black
- Watts
- 60W/80W/100W
- Color Temp.
- 3000 K, 4000 K, 5000 K
- Lumens
- 13000
Dimensions
- Length
- 23.74 in
- Height
- 47.72 in
- Width
- 1.48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.