VERTICAL RECESSED STEP LIGHT ENGINE, 120V AC ONLY , 2W, OUTDOOR RATED, 5000K , FITS ON SINGLE GANG
- Mfr # SLEB-120V-50K
- Zoro # G324884949
product price:Â
$
42.79
/ea
Key Features
Lens Type
PC Lens
Color Temperature
5000 K
Material
PVC Housing
IP Rating
IP67
Fixture Wattage
2W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLEB-120V-50K
- Zoro #
- G324884949
- UPC #
- 845060051346
- Country of Origin
- China
Dimensions
- Width
- 2.87 in
- Length
- 6.42 in
- Height
- 6.81 in
Details
- Lens Type
- PC Lens
- Color Temperature
- 5000 K
- Material
- PVC Housing
- IP Rating
- IP67
- Fixture Wattage
- 2W
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Rated Life
- 28,000 Hours
- CRI
- CRI80
- Lighting Technology
- Integrated COB LED Bar
- Voltage
- 120V
- Lumens
- 86LM
- Weight
- 0.29 lb
- Item
- Vertical Recessed Step Light Engine
Description
The Westgate SLEB-120V-50K is a vertical recessed step light engine. It delivers 86LM of 5000K light at 2W. Operates on 120V input power. Constructed of pvc housing. Key specifications: CRI CRI80, operating temperature -4 DegF to 104 DegF, 28,000 Hours rated life, IP67 ingress protection. Light source: Integrated COB LED Bar. Lens: PC Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.