Spec Series 24-in. X 14-in. SQ Coach Pst Top Pwr & CCT Adjust., 120-277V, House Side Glare Shield

  • Mfr # GPC-SH

  • Zoro # G211673007


product price:  $62.49
/ea

Key Features

Finish
Black
Length
23.74 in
Height
47.72 in
Width
1.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GPC-SH
Zoro #
G211673007
UPC #
845060087659
Country of Origin
China

Dimensions

Length
23.74 in
Height
47.72 in
Width
1.48 in

Details

Item
Indoor Ceiling Lights
Finish
Black

Description

  • •Ideal for Residential Landscaping, Commercial Landscaping, Public Parks and Gardens, Pathway Lighting, Architectural Highlights, Hospitality and Outdoor Dining And Residential Communities.
  • •24"X14" SQ Coach Post Top Power & CCT Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.