Spec Series Power & CCT Adjustable X Gen Seaside Decorative Horizontal Arm Light, 20W/30W/40W

  • Mfr # WSX-20-40W-MCTP-HAD

  • Zoro # G411673043


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Watts
20W/30W/40W
Lumens
4000
Finish
Black
Color Temp.
30K/40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSX-20-40W-MCTP-HAD
Zoro #
G411673043
UPC #
845060093520
Country of Origin
China

Details

Item
Cylinder Downlight
Watts
20W/30W/40W
Lumens
4000
Finish
Black
Color Temp.
30K/40K/50K

Description

  • •Ideal For General Site Lighting, Residential Buildings, Doorway, Pathway And Parking Areas.
  • •Aluminum Housing And Steel Back Plate
  • •White Glass Lens
  • •Wattage: 20W/30W/40W
  • •Multi CCT Power Switch Is Inside Fixture
  • •Color Temperatures: 3000K/4000K/5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.