Zoro Homepage

SPL-4FT-40W-50K-DLED SUSPENDED UP/DOWN CLEAR PANEL LIGHT, 120~277V

  • Mfr # SPL-4FT-40W-50K-D

  • Zoro # G902638490


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Watts
40W
Lumens
2100LM/2100LM
Color
White
CRI
>80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPL-4FT-40W-50K-D
Zoro #
G902638490
UPC #
845060010893
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
40W
Lumens
2100LM/2100LM
Color
White
CRI
>80
Material
Die-Cast Aluminum

Description

4 Feet long
Housing: White, Die-cast Aluminum
Lens: Clear Patterned Light Guide Panel
Coupling Brackets for Tandem Installation Pre-installed
Voltage: 120~277VAC 50/60Hz
Wattage: 40W
Ambient Temperature: -13oF~104oF
Dimmable: 0~10V dimmable
CRI:>80
Power Factor:>0.95
Efficacy: 105LM/W
IP Rating: IP20
Life Span: 50,000 hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.