Square Garage and Ceiling Lights, 10W/20W/30W, 3900LM, 120-277V

  • Mfr # CXES-10-30W-MCTP

  • Zoro # G411673036


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Length
23.74 in
Width
1.48 in
Height
47.72 in
Light Bulb Wattage
10W/20W/30W
Lumens
6750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXES-10-30W-MCTP
Zoro #
G411673036
UPC #
845060091601
Country of Origin
China

Dimensions

Length
23.74 in
Width
1.48 in
Height
47.72 in

Details

Item
Recessed Lighting
Finish
Bronze
Light Bulb Wattage
10W/20W/30W
Lumens
6750
Color Temp
30K/40K/50K

Description

  • •Ideal for indoor parking lots, commercial buildings, schools, warehouses, retail centers, apartment complexes. Designed for 9 to 16-foot mounting.
  • •Stamped Galvanized Steel With Prismatic Polycarbonate Lens Redesigned For LED
  • •Factory-Installed Options: Battery Backup,Motion Sensor
  • •Designed for 9 to 16 Foot Mounting Heights
  • •Wattage: 10W/20W/30W
  • •Color Temperature: 3000K/4000K/5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.