Square Garage and Ceiling Lights, White, 40W/60W/80W, 10400LM, 120-277V

  • Mfr # CXES-40-80W-MCTP-WH

  • Zoro # G311673082


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Length
17.7 in
Width
2 in
Height
46.7 in
Finish
White
Light Bulb Wattage
40W/60W/80W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CXES-40-80W-MCTP-WH
Zoro #
G311673082
UPC #
845060091687
Country of Origin
China

Dimensions

Length
17.7 in
Width
2 in
Height
46.7 in

Details

Item
Recessed Lighting
Finish
White
Light Bulb Wattage
40W/60W/80W
Lumens
10400
Color Temp
30K/40K/50K

Description

  • •Ideal for indoor parking lots, commercial buildings, schools, warehouses, retail centers, apartment complexes. Designed for 9 to 16-foot mounting.
  • •Stamped Galvanized Steel With Prismatic Polycarbonate Lens Redesigned For LED - White
  • •Factory-Installed Options: Battery Backup,Motion Sensor
  • •Designed for 9 to 16 Foot Mounting Heights
  • •Wattage: 40W/60W/80W
  • •Color Temperature: 3000K/4000K/5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.