Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SRPL-40W-50K-DLED SUSPENDED UP/DOWN CLEAR ROUND PANEL LIGHT

  • Mfr # SRPL-40W-50K-D

  • Zoro # G402638501


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Watts
40W
Lumens
2100LM/2100LM
CRI
>80
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRPL-40W-50K-D
Zoro #
G402638501
UPC #
845060025545
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
40W
Lumens
2100LM/2100LM
CRI
>80
Color
White
Material
Die-Cast Aluminum

Description

Voltage: 120-277VAC 50/60Hz
Wattage: 40W
Ambient Temperature: -13ÂoF~104ÂoF
Dimmable: 0~10V dimmable
CRI:>80
Power Factor:>0.95
Efficacy: 110LM/W
IP Rating: IP20
Life Span: 50,000 hours
Housing: White, Die-cast Aluminum
Lens: Prismatic Polycarbonate
5-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.