Zoro Homepage

SSL4-TRM-BZ4 INCH SQUARE TRIM FOR SSL4 SERIES. BLACK

  • Mfr # SSL4-TRM-BZ

  • Zoro # G602638240


product price: $7.25
/ea

Key Features

IP Rating
Damp Location
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSL4-TRM-BZ
Zoro #
G602638240
UPC #
845060024241
Country of Origin
Unknown

Details

IP Rating
Damp Location
Material
Steel

Description

Die-cast aluminum with white powder coat finish
Pot light housing is not required even for insulated ceilings
Optics: White translucent acrylic lens
Lens: 0.125~34; white translucent acrylic
Type IC rated - Approved for direct contact with insulation
CRI: >80
Working voltage: 120V AC
Beam Spread: 100-110~176;
Dimmable
LED: Seoul DOB (Driver On Board) Technology
Power factor: 90% +
Air-tight and damp location approved
Maximum Ambient Temperature: -40~176°F~104~176°F
5000 Hours, 5-year warranty
ETL-listed
Energy Star-rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.