Zoro Homepage

Stadium Light, 200-500W, 5000K

  • Mfr # SFX-G7-200-500W-45D-50K

  • Zoro # G011673221


product price: $1,104.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Lumens
75000
Finish
Black
Width
3.54 in
Watts
500W
Depth
12.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFX-G7-200-500W-45D-50K
Zoro #
G011673221
UPC #
845060037654
Country of Origin
China

Dimensions

Width
3.54 in
Depth
12.6 in
Length
12.6 in

Details

Lumens
75000
Finish
Black
Watts
500W
Item
Recessed Light
Color Temp.
5000K
Voltage
120-277V

Description

  • •Stadium lighting, sports fields, parking lots, docks, railway and container yards, architectural lighting, industrial and commercial exterior lighting, trade shows, exhibitions.
  • •Die-Cast Aluminum Housing with Powder Coat Finish (Black)
  • •20KV Lightning Surge Protection
  • •IP65, Suitable for Wet Locations
  • •Wattage: 200W/300W/400W/500W
  • •Color Temperatures: 5000K
  • •Voltage: 120-277V AC 60Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.