Zoro Homepage

Stadium Light, 700-1000W, 5000K, 480V

  • Mfr # SFX-G7-700-1000W-45D-50K-480V

  • Zoro # G711673217


product price: $2,661.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Watts
700W/800W/900W/1000W
Lumens
150000
Color Temp.
5000K
Width
1.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFX-G7-700-1000W-45D-50K-480V
Zoro #
G711673217
UPC #
845060037753
Country of Origin
China

Dimensions

Width
1.48 in
Length
23.74 in
Depth
47.72 in

Details

Voltage
480V
Finish
Black
Watts
700W/800W/900W/1000W
Lumens
150000
Item
Recessed Light
Color Temp.
5000K

Description

  • •Stadium lighting, sports fields, parking lots, docks, railway and container yards, architectural lighting, industrial and commercial exterior lighting, trade shows, exhibitions.
  • •Die-Cast Aluminum Housing with Powder Coat Finish (Black)
  • •20KV Lightning Surge Protection
  • •IP65, Suitable for Wet Locations
  • •Wattage: 700W/800W/900W/1000W
  • •Color Temperatures: 5000K
  • •Voltage: 480V AC 60Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.