STAINLESS STEEL IN-GROUND LIGHT, 12V DC/AC, 1W COB, 100 LM, 45 Degree, IP67, ETL, PC SLEEVE, 3000K

  • Mfr # IGL-3W-30K

  • Zoro # G202632235


product price:  $69.39
/ea

Key Features

Material
Stainless Steel Cover, Aluminum Housing, PVC Sleeve
Lumens
290LM
Voltage
120AC/DC
Watts
3W
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IGL-3W-30K
Zoro #
G202632235
UPC #
845060047998
Country of Origin
Unknown

Details

Material
Stainless Steel Cover, Aluminum Housing, PVC Sleeve
Lumens
290LM
Voltage
120AC/DC
Watts
3W
IP Rating
IP67

Description

Wattage3W Lumens290LM Voltage12V AC/DC Color Temp3000K Warm White Beam Angle45ÂoCOB Technology (Dimmable)Glass LensStainless Steel Cover, SS Housing, PVC Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.