Step Light Engine, 12V AC/DC, 2W, outdoor rated, 3000K, fits on single gang "J" box. ETL Listed

  • Mfr # SLEB-120V-27K

  • Zoro # G402632172


product price:  $65.49
/ea

Key Features

Material
PVC Housing
Lumens
86LM
Voltage
120V
IP Rating
IP65
Watts
2W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLEB-120V-27K
Zoro #
G402632172
UPC #
845060051315
Country of Origin
Unknown

Details

Material
PVC Housing
Lumens
86LM
Voltage
120V
IP Rating
IP65
Watts
2W

Description

Wattage 2W Lumens 86LM Voltage 12V AC/DCColor Temp 2700KIntegrated COB LED Bar (Weatherproof) with built-in driverPC LensPVC Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.