This item is Discontinued.

Westgate STL2-50W-30KLED STREET/ROADWAY LIGHTS w/NEMA TWIST-LOCK PHOTOCELL SOCKET, SHORTING CAP INCL. STL2-50W-30K

STL2-50W-30KLED STREET/ROADWAY LIGHTS w/NEMA TWIST-LOCK PHOTOCELL SOCKET, SHORTING CAP INCL. (Discontinued)

  • Mfr # STL2-50W-30K
  • Zoro # G702637884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STL2-50W-30K
Zoro #
G702637884
UPC #
845060045574
Country of Origin
Unknown

Details

Watts
50W
Lumens
6750LM
IP Rating
IP54
CRI
>70
Voltage
120-277V
Material
Die-Cast Aluminum With Powder Coat Finish
Color
Light Grey

Description

Die-cast aluminum with powder coat finish
(Light Grey)
40" SJTW 18/3 AWG
With 2 brackets for 1.5" and 2.5" poles
Driver located in isolated compartment for
improved thermal management
Optional Nema Twist-lock photocell (add "-P")
CRI: 80
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.