Shop WESTGATE
See all product information
Create Account
SUPER SLIM LED EXIT SIGN WITH ADJUSTABLE LED HEADS - RED LETTERS 120/277 VOLTAGE, 1.2W per Head
- Mfr # XTSL-CL-RW
- Zoro # G224885053
product price:Â
$
49.79
/ea
Key Features
Length
16.93 in
Housing Material
Injection-Molded Thermoplastic ABS Housing
Standards
UL
Operating Temp. Range
-17.78 Degrees to 104 Degrees F
Voltage
120V AC to 277V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XTSL-CL-RW
- Zoro #
- G224885053
- UPC #
- 845060054675
- Country of Origin
- Viet Nam
- Housing Material
- Injection-Molded Thermoplastic ABS Housing
- Standards
- UL
- Operating Temp. Range
- -17.78 Degrees to 104 Degrees F
- Voltage
- 120V AC to 277V AC
- Item
- Super Slim LED Exit Sign With Adjustable LED Heads - Red Letters 120/277 Voltage
- Fixture Wattage
- 1.2W per Head
- Housing Finish
- White
- Lighting Technology
- LED
Dimensions
- Length
- 16.93 in
- Height
- 1.84 in
- Width
- 7.6 in
Description
The Westgate XTSL-CL-RW is a super slim LED exit sign with adjustable LED heads - red letters 120/277 voltage. Rated at 1.2W per Head. Operates on 120-277VAC input power. Constructed of injection-molded thermoplastic abs housing in a white finish. Key specifications: operating temperature -17.78 DegF to 104 DegF. Light source: LED. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.