Shop WESTGATE
Create Account
SURFACE MOUNT LED PANEL STEP LIGHT 12V 30K, 3W, 3000K, Bronze
- Mfr # LS-172-BZ-LEDI
- Zoro # G124884941
product price:Â
$
103.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LS-172-BZ-LEDI
- Zoro #
- G124884941
- UPC #
- 845060052237
- Country of Origin
- Malaysia
Description
The Westgate LS-172-BZ-LEDI is a surface mount LED panel step light 12v 30k. It delivers 200LM of 3000K light at 3W. Operates on 12VAC/DC input power. Constructed of solid brass in a bronze finish. Key specifications: beam angle 80 Deg, operating temperature -4 DegF to 104 DegF, IP67 ingress protection. Light source: LED JC G4 Corn Lamp Bi-pin. Lens: Glass Lens.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.