Shop Z-LITE
See all product information
Create Account
Hartwell 6-Light Outdoor Pier Mounted Fixture, 15 in W x 34.75 H, Sand Black
- Mfr # 5019PHXXLR-533PM-BK
- Zoro # G316290246
product price:Â
$
1,050.00
/ea
Free Shipping & Returns
Key Features
Finish
Sand Black
Material of Construction
Aluminum
Series
Hartwell
Width
15 in
Lens Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5019PHXXLR-533PM-BK
- Zoro #
- G316290246
- UPC #
- -
- Country of Origin
- China
- Item
- Outdoor Pier Mounted Fixture
- Finish
- Sand Black
- Material of Construction
- Aluminum
- Series
- Hartwell
- Lens Material
- Glass
- Watts
- 60W
- Number of Lamps
- 6
- Standards
- ETL
- Bulb Base Type
- Candelabra
- Dimmable
- Yes
- Rated Location
- Wet
- Shade Finish
- Clear seedy
Dimensions
- Width
- 15 in
- Length
- 15 in
- Height
- 34.75 in
Description
Infused with craftsman character, this traditional Mission six-light outdoor pier mount fixture radiates inviting ambiance. Perfect for a front walk or inviting patio, it features a candelabra cluster of lights tucked within clear seedy glass panes that add texture and dimensionality. A sand black finish completes the look with marine-grade durability that stands up to the elements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.