Shop WESTGATE
Create Account
SURFACE-MOUNT STEP LIGHT 12V 4W 5CCT LOUVER ORB, 27K/30K/35K/40K/50K, Bronze
- Mfr # SLSM-LH-MCT5-ORB
- Zoro # G224967629
product price:Â
$
30.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLSM-LH-MCT5-ORB
- Zoro #
- G224967629
- UPC #
- 840378314961
- Country of Origin
- Viet Nam
Description
The Westgate SLSM-LH-MCT5-ORB is a surface-mount step light 12v 4w 5cct louver orb. It delivers 30LM of 27K/30K/35K/40K/50K light at 4W. Operates on AC/DC12-24V input power. Constructed of aluminum in a bronze finish. Key specifications: CRI 90, THD <20%, beam angle 30 Degrees, operating temperature -4 Degrees F to 104 Degrees F, 50,000hr rated life, IP65 ingress protection. Light source: Sanan LEDs. Lens: PC Lens.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.